Shop All Automotive Belts
Stens
Ariens Drive Belt For Ariens Zoom 2250 Zoom 2040 Zoom 2150 Most Zoom 1840
Mfr # 266-169
Zoro # G404240245
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 140 in
- Application Deck
- Type Covered
- Replaces Ariens 07200107, Gravely 07200107
Product Information
- Brand Stens
- MFR # 266-169
- Zoro # G404240245
- UPC # 23899512294
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 140 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 07200107, Gravely 07200107 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Cabin Air Filter, 453-4058 (453-4058)
- BUYERS PRODUCTS Towing Ball Mount With Dual Black Balls - 2 Inch And 2-5/16 Inch Balls (1803215)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- A & I PRODUCTS Shock Absorber, Seat Suspension 8" x2" x2" (A-SHCK1)
- STENS Oem Replacement Belt 265-361 For Ayp 532408010 (265-361)
- STENS Oem Replacement Belt 265-557 For Mtd 954-0370 (265-557)
- STENS Oem Replacement Belt 265-206 For Mtd 954-0498 (265-206)
- STENS Belt For Bunton Pl4739, Gates 6965, Goodyear 85650 Lawn Mowers (258-065)
- STENS Oem Replacement Deck Belt 265-609 (265-609)
- STENS Belt For Mtd 1737459, 41993, 754-0245, 754-0246, 7543029 Lawn Mowers (248-059)
- STENS Oem Replacement Belt 265-890 For Toro 44-6260 (265-890)
- Stens Automotive Belts