Shop All Engine Air Filters
Stens
Air Filter Shop Pack 100-758-30 For Kohler 24 083 03-S
Mfr # 100-758-30
Zoro # G304246538
product price: $185.99
/pk 30, $6.20/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Replaces Ariens 21536400, Grasshopper 100928, Gravely 21536400, John Deere GY20576, M133094, M133095, Kohler 24 083 03, 24 083 03BP, 24 083 03-C, 24 083 03-S, 24 083 03-S1, 24 883 03-S1, Toro 24 083 03-S, 24 883 03-S1
- Inside Dia. 5-1/2 in
- Outside Dia. 7 in
Product Information
- Brand Stens
- MFR # 100-758-30
- Zoro # G304246538
- UPC # 23899544288
- Country of Origin China
- Category Engine Air Filters
Dimensions
Height | 3 in |
Inside Dia. | 5-1/2 in |
Outside Dia. | 7 in |
Details
Replaces | Ariens 21536400, Grasshopper 100928, Gravely 21536400, John Deere GY20576, M133094, M133095, Kohler 24 083 03, 24 083 03BP, 24 083 03-C, 24 083 03-S, 24 083 03-S1, 24 883 03-S1, Toro 24 083 03-S, 24 883 03-S1 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Razor Trimmer Line For Approximate Length 115 Ft., Color Gray, Diameter 0.095 In. (380-911)
- TIGER LIGHTS Small Rectangular LED Headlight 12V For John Deere 450H Flood Off-Road Light (RE306510)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- MIRACLE-GRO Crystal Water Storing 12Oz (1008311)
- STENS Pre-Filter For Onan Nha, Nhb, Nhc And T26 140-1496, 140-1496-01; 100-875 (100-875)
- STENS Kholer Air Filter Combo For Cub Cadet Ltx1040 Ltx1045 055-441 (055-441)
- STENS Air Filter 100-636 For Mtd 951-10732 (100-636)
- STENS Air Filter 102-549 For Briggs & Stratton 491588S (102-549)
- STENS Air Filter For Briggs & Stratton Engines John Deere Mowers (102-875)
- STENS Pre-Filter For Subaru Oem : 263-32610-A1 100-752 (100-752)
- STENS Honda 17210-Ze1-517 Air Filter Shop Pack (Pack Of 12) 100-962 (100-962)
- Stens Engine Air Filters