Shop All Engine Air Filters
Stens
Air Filter Replacement For Homelite 5687301
Mfr # 605-934
Zoro # G704249177
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13/16 in
- Height 2-1/2 in
- Length 2-5/8 in
- Replaces Homelite 560873001, 5687301, Ryobi 5687301, Toro 5687301
Product Information
- Brand Stens
- MFR # 605-934
- Zoro # G704249177
- UPC # 23899477159
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Width | 13/16 in |
Height | 2-1/2 in |
Length | 2-5/8 in |
Details
Replaces | Homelite 560873001, 5687301, Ryobi 5687301, Toro 5687301 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A218 Bar Mnt, 10" (100SDEA218)
- PLASTIFLEX Plastiflex EC100114252CI1 1.5 In. x 252 Ft. Bulk Vacuum Hose (EC114X252)
- DOGIPARK Dog Park Bench, Shaped As A Bone (7711)
- STENS Pre-Filter For Briggs & Stratton / 697015 102-871 (102-871)
- STENS Air Filter Combo For John Deere Z510A And Z520A Miu11943 Miu11944; 100-807 (100-807)
- STENS Air Filter 100-519 For Toro 108-3833 (100-519)
- STENS Air Filter 102-404 For Stihl 4134 141 0300 (102-404)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- STENS Air Filter Shop Pack Fits Honda 17210-Ze3-505 17210-Ze3-010 (100-978)
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002310)
- Stens Engine Air Filters