Shop All Engine Air Filters
Stens
Air Filter For Briggs & Stratton 146400, 170400, 171400 And 190400 93063, 390492
Mfr # 100-099
Zoro # G804246717
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-15/16 in
- Replaces Briggs & Stratton 390492, Western Plow 93063
- Outside Dia. 3-13/16 in
- Inside Dia. 1-5/16 in
Product Information
- Brand Stens
- MFR # 100-099
- Zoro # G804246717
- UPC # 23899000456
- Country of Origin China
- Category Engine Air Filters
Dimensions
Height | 2-15/16 in |
Outside Dia. | 3-13/16 in |
Inside Dia. | 1-5/16 in |
Details
Replaces | Briggs & Stratton 390492, Western Plow 93063 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- SOLO Solo Protective Cover (4074680)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- HOPKINS Snow Brushes with Ice Scrapers (532)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- STENS Air Filter Combo For Honda Gxv340 Gxv390 Engines (102-218)
- STENS Air Filter Shop Pack 100-758-30 For Kohler 24 083 03-S (100-758-30)
- STENS Air Filter Fits Oem - Husqvarna 3120 And 3120 Xp 503895301 (605-197)
- STENS Kholer Air Filter Combo For Cub Cadet Ltx1040 Ltx1045 055-441 (055-441)
- STENS Air Filter Combo For Honda Gxv160 5.5 Hp Engines Lawn Mowers (102-263)
- MTD Air Cleaner (951-10732)
- Stens Engine Air Filters