Shop All Engine Air Filters
Stens
Air Filter Combo For Honda Gx110 John Deere Hybrid Mowers
Mfr # 100-958
Zoro # G504246536
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 2-1/8 in
- Width 2-7/8 in
- Replaces Honda 17210-ZE0-505, 17210-ZE0-820, 17210-ZE0-821, 17210-ZE0-822, John Deere AM123909, MIU11464
Product Information
- Brand Stens
- MFR # 100-958
- Zoro # G504246536
- UPC # 23899323234
- Country of Origin China
- Category Engine Air Filters
Dimensions
Length | 4 in |
Height | 2-1/8 in |
Width | 2-7/8 in |
Details
Replaces | Honda 17210-ZE0-505, 17210-ZE0-820, 17210-ZE0-821, 17210-ZE0-822, John Deere AM123909, MIU11464 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Governor Spring (790220)
- MTD Deck-21 3 In 1 Rw (787-02002B-0638)
- KOHLER O-Ring, Yellow, Valve Cover (24 153 30-S)
- SWINGAN Swingan -Swing Belt Seat Replacement - Orange (SW27S-OR)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- STENS Air Filter Combo For Kohler Sh255 And Sh265, 18 083 04-S Tractor (100-013)
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- STENS Air Filter For Briggs & Stratton 146700 147700 170700 171700 (100-545)
- STENS Pre-Filter For Gb Oem : Partner 506226301 605-283 (605-283)
- STENS Air Filter For Multiquip Mt55F Mt65H Mt62Hs Tampers 362030030 (605-817)
- BRIGGS & STRATTON Air Filter (4 of 692446) (4224)
- Stens Engine Air Filters