Shop All Lawn Mower Accessories
Stens
Air Filter Combo, 4 3/4 In.
Mfr # 102008
Zoro # G4040766
original price:
$23.29
9% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Size H 4-3/4 in W 2-3/4 in
- Application Briggs & Stratton/792105
- Includes Pre-filter Included
- For Use With Briggs & Stratton 407777, 40G777, 40H777, 445667, 445877, 44H777, 44K777 and 44L777 John Deere Z245, Z425, LA155, LA165 and LA175
Product Information
- Brand Stens
- MFR # 102008
- Zoro # G4040766
- UPC # 023899319961
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Length | 5 in |
Size | H 4-3/4 in W 2-3/4 in |
Details
Item | Air Filter Combo |
Application | Briggs & Stratton/792105 |
Includes | Pre-filter Included |
For Use With | Briggs & Stratton 407777, 40G777, 40H777, 445667, 445877, 44H777, 44K777 and 44L777 John Deere Z245, Z425, LA155, LA165 and LA175 |
Description
Air Filter Combo, Includes Pre-filter Included, For Use With Briggs & Stratton 407777, 40G777, 40H777, 445667, 445877, 44H777, 44K777 and 44L777 John Deere Z245, Z425, LA155, LA165 and LA175, Application Briggs & Stratton/792105, Length 5 In., Size H 4-3/4 In. W 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 290-745 Choke Cable For Husqvarna 537191596, 532191596, 532187767, Ayp 532191596, 187767X428 (290-745)
- CHAPIN Nozzle, Brass, 0.5 gpm (6-5797)
- PATIOPLUS 23820 Chainsaw File Guide (PA447569)
- MTD Wheel-Steering (931-0027A)
- STENS Air Filter, 1 7/8 In. (100040)
- STENS Flat Idler For Ayp 48" Deck, 2003 And Newer 175820, 532175820, 532175820 (280-239)
- STENS V-Idler Replaces Exmark 1-603805, 280-866 (280-866)
- STENS Oem Spec Belt, 1/2 W In. (265317)
- STENS Air Filter Combo, 2 1/8 In. (100958)
- STENS Engine Stop Switch (430558)
- STENS Air Filter Combo, 3 In. (100818)
- Stens Lawn Mowers & Accessories