Shop All Engine Air Filters
Stens
Air Filter Combo 100-378 For Kohler 14 083 019-S
Mfr # 100-378
Zoro # G104247001
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Length 5-5/8 in
- Height 1 in
- Replaces Ariens 21543500, Cub Cadet 690-200-0018, 751-10298, 951-10298, Honda 08170-ZG9-M00, 08170-ZG9-M01, 17211-ZG9-M00, 17218-ZG9-M00, Kohler 14 083 01-S, 14 083 01-S1, 14 083 02-S, 14 083 04-S, 14 083 19-S, MTD 751-10298, 951-10298
Product Information
- Brand Stens
- MFR # 100-378
- Zoro # G104247001
- UPC # 23899102945
- Country of Origin China
- Category Engine Air Filters
Dimensions
Width | 3-1/2 in |
Length | 5-5/8 in |
Height | 1 in |
Details
Replaces | Ariens 21543500, Cub Cadet 690-200-0018, 751-10298, 951-10298, Honda 08170-ZG9-M00, 08170-ZG9-M01, 17211-ZG9-M00, 17218-ZG9-M00, Kohler 14 083 01-S, 14 083 01-S1, 14 083 02-S, 14 083 04-S, 14 083 19-S, MTD 751-10298, 951-10298 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Emsco 2182-1 Medium Resin Landscape Rock - Sandstone (2182-1)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X25)
- JT EATON Aluminum Cable Stake, 15" Aluminum Cable, PK12 (918)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- STENS Air Filter Combo For Briggs & Stratton 111P02 111P05 112P02 (100-673)
- STENS Air Filter Combo For John Deere 14Sc 14Se 14St 14Sx Je75 Jx75 (100-188)
- STENS Air Filter Combo For John Deere Z510A And Z520A Miu11943 Miu11944; 100-807 (100-807)
- STENS Pre-Filter For Gb Oem : Partner 506226301 605-283 (605-283)
- STENS Air Filter For Kohler 16 083 04-S Kt715 Kt725 Kt730 Kt735 (100-062)
- BRIGGS & STRATTON FILTER, AIR CLEANER FOAM (597266)
- Stens Engine Air Filters