Shop All Automotive Engine Air Filters
Stens
Air Filter 100-598 For Generac 78601Gs
Mfr # 100-598
Zoro # G604246665
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 3-1/4 in
- Length 6 in
- Replaces Generac 078601, 078601GS, 178601GS, 78601, 78601GS
Product Information
- Brand Stens
- MFR # 100-598
- Zoro # G604246665
- UPC # 23899199532
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 in |
Width | 3-1/4 in |
Length | 6 in |
Details
Replaces | Generac 078601, 078601GS, 178601GS, 78601, 78601GS |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H (KL-20)
- GROTE Gladhand, Shutoff, Red, Surface Mount (81-0001-SR)
- WAI GLOBAL Voltage Regulators, D10SE6 (D10SE6)
- TYC Headlight Assembly, 20-1935-00-9 (20-1935-00-9)
- STENS Air Filter 056-022 For Tecumseh 33268 (056-022)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- STENS Air Filter Shop Pack 102-571-10 For Echo A226000473 (102-571-10)
- STENS Air Filter 100-404 For Echo 13031003060 (100-404)
- STENS Air Filter Combo 102-244 For Honda 17210-Zf5-505 (102-344)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- Stens Automotive Engine Air Filters