Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Air Filter, 10 3/4 In. (Discontinued)
Mfr # 102305
Zoro # G4001252
This Product is Discontinued
Key Features
- Application Kohler/25 083 01-s
- Diameter OD 4-1/8 in ID 2-1/2 in
- For Use With Briggs & Stratton 540000 and 610000 series E-Z-GO ST4x4 2005 and newer Gravely PM252Z, PM260Z and PM272Z JACOBSEN LF-3400 and LF-3800 John Deere Z810A, Z820A, Z840A, 647A, 657A, 667A, 717A, 727A and 997 ZTrak mowers, 1420, 1435, 1445, 1545, 1565, 3005 and 4005 Front Mowers and Compact Tractors Kawasaki FH601D, FH641D, FH680D, FH721D, FX651V, FX691V, FX730V; FOR 25 hp ENGINES; Uses our 12U767, 11X021
- Size H 10-3/4 in
Product Information
- Brand Stens
- MFR # 102305
- Zoro # G4001252
- UPC # 023899188758
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Diameter | OD 4-1/8 in ID 2-1/2 in |
Size | H 10-3/4 in |
Details
Item | Air Filter |
Application | Kohler/25 083 01-s |
For Use With | Briggs & Stratton 540000 and 610000 series E-Z-GO ST4x4 2005 and newer Gravely PM252Z, PM260Z and PM272Z JACOBSEN LF-3400 and LF-3800 John Deere Z810A, Z820A, Z840A, 647A, 657A, 667A, 717A, 727A and 997 ZTrak mowers, 1420, 1435, 1445, 1545, 1565, 3005 and 4005 Front Mowers and Compact Tractors Kawasaki FH601D, FH641D, FH680D, FH721D, FX651V, FX691V, FX730V; FOR 25 hp ENGINES; Uses our 12U767, 11X021 |
Description
Air Filter, For Use With Briggs & Stratton 540000 and 610000 series E-Z-GO ST4x4 2005 and newer Gravely PM252Z, PM260Z and PM272Z JACOBSEN LF-3400 and LF-3800 John Deere Z810A, Z820A, Z840A, 647A, 657A, 667A, 717A, 727A and 997 ZTrak mowers, 1420, 1435, 1445, 1545, 1565, 3005 and 4005 Front Mowers and Compact Tractors Kawasaki FH601D, FH641D, FH680D, FH721D, FX651V, FX691V, FX730V; FOR 25 HP ENGINES; Uses our 12U767, 11X021, Application Kohler/25 083 01-s, Diameter OD 4-1/8 In. ID 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.