Shop All Chainsaw Sharpeners
Stens
5/32" Chainsaw File For Stihl Oem : 5605 773 4012
Mfr # 700-149
Zoro # G604249369
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 in
- Outside Dia. 5/32 in
- Replaces Stihl 5605 773 4003, 5605 773 4012, 7010 871 0401
Product Information
- Brand Stens
- MFR # 700-149
- Zoro # G604249369
- UPC # 613548130605
- Country of Origin Switzerland
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
Outside Dia. | 5/32 in |
Details
Profile Shape | Round |
Replaces | Stihl 5605 773 4003, 5605 773 4012, 7010 871 0401 |
Description
Stens offers top-grade files that quickly restore sharp cutting edges on chainsaw chains. As a chain is used, its cutters will naturally dull from routine wear and tear. Dull cutters have three big drawbacks: 1) Reduced cutting speed, 2) Erratic cutting and 3) Increased operator fatigue from less efficient cutting. Fortunately, the original cutting performance of a chain can be restored by sharpening the cutters. Most chains may be sharpened several times before the cutters are worn down to a point in which chain replacement will be necessary. These files have an efficient removal rate that makes sharpening chainsaw chains a simple process. The cutting capacity of these files removes just the right amount of metal without you needing to apply heavy pressure. The user-friendly profile of these files also gives you better control while sharpening, which allows for consistent angles on all of the cutters. By sharpening the cutters on the chain, you’ll find that your chainsaw works with greater ease and improved safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly For Grasshopper 623761 285-953 (285-953)
- LANDSCAPERS SELECT Sprinkler Spike Hi-Rise (610733719)
- MUTUAL INDUSTRIES Double Net Straw Blanket 8’ X 112.5’ (17681-2-1125)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- STENS New 700-133 Chainsaw File For Length 6 In., Packaging Type Oem Package, Type Flat (700-133)
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- STENS Chain Grinder 700-010 For Super Jolly W/Hydraulic Clamp (700-010)
- STENS Blade Grinding Wheel / 10" X 1" X 1-1/4" 46 Grit Ruby (750-148)
- STENS Vallorbe 3/16" Round Chainsaw File .325 Chain Package Of 12 700-153 (700-153)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/4X8"" (01974)
- Stens Chainsaw Sharpeners