Shop All Pump Parts
Stenner
Suctn/Dischrg Tubing, 100ftx1/4inUVBlack
Mfr # AK4010B
Zoro # G8334566
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes 100 ft Roll UV Black
- Fits Brand Stenner
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
- Overall Length 100 ft
Product Information
- Brand Stenner
- MFR # AK4010B
- Zoro # G8334566
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 100 ft |
Connection Size | 1/4 in |
Overall Diameter | 1/4 in |
Details
Item | Pump Tube |
Material | Polyethylene |
Includes | 100 ft Roll UV Black |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Connection Type | NPT |
Product Type | Suction/Discharge Tubing |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Pressure (Maximum) | 100 psi |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible Grainger Part Number | 29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 33TH67, 35PF94, 35PF95, 35PF96, 35PF97, 35U534, 35U535, 35U536, 35U539, 35U540, 35U542, 35U543, 35U545, 35U546, 35U547, 35U549, 35U552, 38M002, 38M003, 38M004, 397R22, 397R23, 481H74, 481H75, 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, 4NA16, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 4VZG6, 4VZG7, 52XH64, 52XH65, 52XH66, 52XH67, 52XH68, 790PL3, 790PL4, 790PL5, 790PL6, 790PL7, 790PL8, 790PL9, 790PM0 |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Description
Pump Tube, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASCAPEPRO PRO Pond & Debris Skimmer Net (50001)
- DAYTON Impeller (PPL2213CPG)
- ZOELLER Float Rod, For 2P550 (006215)
- ARO Diaphragm Pump Repair Kit (637165-11)
- STENNER Double Head Innermost Pump Cover, PK2 (QP10A-2)
- STENNER Nut, 1/4 In Connectin, PK24 (MCAK100)
- STENNER 7 Pump Tube, PK5 (MCCP207)
- STENNER Inject Fitting W/Nut Ferrule 1/4In, PK5 (MCAK300)
- STENNER Feed Rate Mounting Plate (FC5N000)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- BANJO Poly Pump Body Assembly (12712A)
- Stenner Pump Parts