Shop All Chemical Metering Pumps
Stenner
S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing
Mfr # S3V01AA101N
Zoro # G7597695
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stenner
- MFR # S3V01AA101N
- Zoro # G7597695
- Country of Origin United States
- Category Chemical Metering Pumps
Description
S Variable Series Variable Speed Peristaltic Metering Pump. 0.3 - 5 GPD maximum output @ 100PSI Maximum Pressure. 20:1 Turndown Ratio. Includes Santoprene peristaltic head tubing with 1/4" connections. Injection check valve includes Santoprene duckbill. 120V/60Hz. S3QP Pump head, #1 Santoprene pump tube. Operates at the customer set speed when power is applied, or the standby input is removed (unless potentiometer is set to OFF). Backup pump capability, Tube leak detector, Totally enclosed housing, NEMA 4X, Tube replacement without tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons AV 45 Air Volume Control, Steel, For Jet Pump Water Systems and Centrifugal on Rotary Pumps (AVC45)
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NH)
- ARO Gasket, 94026 (94026)
- STENNER Pump Adj Rate 45M5 50GPD 25Psi 1/4"W 220V/60Hz (45MJL5B1STAA)
- STENNER Econ LD Pump, .04-2.4 OZ/HR, 80 psi, 120V (E10LHMA1S6)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- STENNER Pump Head Rebuild Kit - S Series S3002 (S3102K)
- STENNER Econ VX Variable Speed 14GPD 25Psi (E10VXBA1S6G1)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LAHXG19)
- Stenner Chemical Metering Pumps