Shop All Chemical Metering Pumps
Stenner
S Var Series 17GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing
Mfr # S3V02AA101N
Zoro # G7597616
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stenner
- MFR # S3V02AA101N
- Zoro # G7597616
- Country of Origin United States
- Category Chemical Metering Pumps
Description
S Variable Series Variable Speed Peristaltic Metering Pump. 0.8 - 17 GPD maximum output @ 100PSI Maximum Pressure. 20:1 Turndown Ratio. Includes Santoprene peristaltic head tubing with 1/4" connections. Injection check valve includes Santoprene duckbill. 120V/60Hz. S3QP Pump head, #2 Santoprene pump tube. Operates at the customer set speed when power is applied, or the standby input is removed (unless potentiometer is set to OFF). Backup pump capability, Tube leak detector, Totally enclosed housing, NEMA 4X, Tube replacement without tools.
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
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- LMI MILTON ROY D8/Sd8 Pvc Rpm Kit Pump Parts And Accessory (RPM105)
- ARO Logic Asm, 59895 (59895)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. (1ST1G9A4)
- STENNER S3QP Roller Assembly (S3500-1)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V01AA101N)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- STENNER Econ Stennicator 1:128 ratio 2.7 oz/min 80 Psi (E20MH81S6G1)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- Stenner Chemical Metering Pumps