Shop All Chemical Metering Pumps
Stenner
S Series S3005 Variable Speed 85 GPD 25Psi
Mfr # S3005AA101NG1
Zoro # G6411819
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Voltage 120
- Max. Flow (gpd) - Pumps 85.00 gpd
- Max. Flow (GPD) - Pumps 85.00 gpd
Product Information
- Brand Stenner
- MFR # S3005AA101NG1
- Zoro # G6411819
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 5 29/32 in |
Cord Length | 6 ft |
Length | 11 in |
Height | 7 13/64 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 7 in |
Overall Length | 6.4 in |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Overall Width | 10.9 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- YAMADA CENTER DISK 80PP-T (771730)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXN9)
- GPI Vent Cap, 2 In NPT Outlet (906001-4)
- STENNER QuickPro Tube Housing with latches (QP400-1)
- STENNER S3QP Roller Assembly (S3500-1)
- STENNER S Series S405 Metering Pump. 150 GPD 25P (S405XAA3011)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- STENNER Econ LD Pump, .11-8.1 OZ/HR, 80 psi, 120V (E10LHFA1S6)
- STENNER Econ VX Variable Speed 24.8GPD 25Psi (E20VXBA1S6G1)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- Stenner Chemical Metering Pumps