Shop All Pump Parts
Stenner
Pump Tube H, Santoprene1/4 in., PK2
Mfr # EC30H-2G1
Zoro # G8915873
product price: $41.29
/pk 2, $20.65/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- For Use With E20MH81S6G1, E20PHH81S725G1, Mfr. No. E20PHH81S715G1
- Includes (2) Santoprene H Tubes, 1/4 in Ferrules
- Diameter 1/2"
- Length 7-1/2"
Product Information
- Brand Stenner
- MFR # EC30H-2G1
- Zoro # G8915873
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 1/2" |
Length | 7-1/2" |
Connection Size | 1/4 in |
Overall Length | 7 1/2 in |
Overall Diameter | 1/4 in |
Details
Item | Pump Head Tubing |
Material | Santoprene |
For Use With | E20MH81S6G1, E20PHH81S725G1, Mfr. No. E20PHH81S715G1 |
Includes | (2) Santoprene H Tubes, 1/4 in Ferrules |
Connection Type | NPT |
Product Type | Pump Head Tubing |
Pressure (Maximum) | 80 psi |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
Compatible Manufacturer Part Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
Compatible with Manufacturer Part Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
Compatible with Manufacturer Model Number [NEW] | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
Compatible Manufacturer Model Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
For Use with Mfr. Model Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
For Use With Mfr. Model Number | E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1 |
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 29FJ84, 29FJ85, 33TH67, 481H74, 481H75, Compatible with Manufacturer Model Number E10VXHA1S6, E20MH81S6G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Santoprene H Tubes, 1/4 in Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 7 1/2 in, Pressure (Maximum) 80 psi, Product Type Pump Head Tubing, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Basin Cover (PPSFO6LG)
- UNITED MARKETING 2 Gallon Fmd Gas Can (2310)
- ARO Diaphragm Pump, 90Gpm, Carbon Steel/1-1/2 (666152-5EB-C)
- ARO Repair Kit, HDPE, For 6CCR5 (637373-TT)
- STENNER Index Plate (UCFC5ID)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- STENNER Pump Tube #4, PK2 (UCCP204)
- STENNER Double Head Innermost Pump Cover, PK2 (QP10A-2)
- STENNER Check Valve Body Only 1/4In (CVF1/4)
- STENNER Pressure Spring (MP6T000)
- DAYTON Manifold (780027)
- Stenner Pump Parts