Shop All Pump Parts
Stenner
Pump Tube B, Santoprene1/4 in., PK2
Mfr # EC30B-2G1
Zoro # G9375572
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Material of Construction Polypropylene, Santoprene
- Max. Pressure (PSI) 25 psi
- For Use With 35PF96, Mfr. No. 35PF95
- Includes (2) Santoprene B Tubes, 1/4 in Ferrules
Product Information
- Brand Stenner
- MFR # EC30B-2G1
- Zoro # G9375572
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 1/2 in |
Length | 7 1/2 in |
Connection Size | 1/4 in |
Overall Length | 7 1/2 in |
Overall Diameter | 1/4 in |
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 35PF95, 35PF96, Compatible with Manufacturer Model Number E10VXBA1S6G1, E20VXBA1S6G1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Santoprene B Tubes, 1/4 in Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 7 1/2 in, Pressure (Maximum) 25 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Standards UL Listed, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO INDUSTRIES 22GPM 3300Valv Housing (VHA7863-7F77)
- DWYER INSTRUMENTS Flowmeter, 022 Scfh Air (VFA-2-SSV)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- LIQUIDYNAMICS Air Drum Pump, 1" Inlet, 4 gpm Max. Flow (21094-S32)
- STENNER Pump Head Cover, Polycarbonate (EC355)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- STENNER Replacement Tube Kit, #1 (UCCP1FD)
- STENNER Roller Assembly, Polyethylene (EC351)
- STENNER Index Pin Lifter, PK2 (UCFC5L1)
- STENNER Pump Tube A, Santoprene1/4 in., PK2 (EC30A-2G1)
- ORBIT Nozzle Tunnel Kit (53333N)
- Stenner Pump Parts