Shop All Pump Parts
Stenner
Pump Tube A, Santoprene1/4 in., PK2
Mfr # EC30A-2G1
Zoro # G9375563
original price:
$57.59
17% off
new price: $47.59
/pk 2, $23.80/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Material of Construction Polypropylene, Santoprene
- Max. Pressure (PSI) 25 psi
- For Use With Mfr. No. 35PF94
- Includes (2) Santoprene A Tubes, 1/4 in Ferrules
Product Information
- Brand Stenner
- MFR # EC30A-2G1
- Zoro # G9375563
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 1/2 in |
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Connection Size | 1/4 in |
Overall Diameter | 1/4 in |
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 35PF94, 38M002, 38M003, Compatible with Manufacturer Model Number E10T1A81S8G1, E10T2A81S8G1, E10VXAA1S6G1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Santoprene A Tubes, 1/4 in Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 7 1/2 in, Pressure (Maximum) 25 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, HDPE, For 6CCN4, 6CCN9 (637375-TT)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B153AB)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- ARMSTRONG 11LD 3/4 176# AIR VENT (C3510-10)
- STENNER Motor Shaft W/gear-adj. (MP6Q00D)
- STENNER Replacement Tube Kit, #1 (UCCP1FD)
- STENNER Roller Assembly, Polyethylene (EC351)
- STENNER Double Head Feed Rate Control w/shaft (DM5040D)
- STENNER Pump Tube H, Santoprene1/4 in., PK2 (EC30H-2G1)
- STENNER Rotor Assembly (PMBRPL2)
- VISESEAL VISESEAL 6800BIL-SS COMPRESSION PACKING 1/2IN 10LB PUMP PARTS AND ACCESSORY (6800BIL-SS)
- Stenner Pump Parts