Shop All Peristaltic Pumps
Stenner
Pump, Peristaltic, Max. Flow 14.00 gpd
Mfr # E10VXHA1S6
Zoro # G6048983
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (gpd) - Pumps 14.00 gpd
- Flow Rate Output Control Variable
- Pump RPM 26 RPM
- Standards CE Certified, cULus Listed
- Self-Priming Yes
Product Information
- Brand Stenner
- MFR # E10VXHA1S6
- Zoro # G6048983
- Country of Origin United States
- Category Peristaltic Pumps
Dimensions
Cord Length | 6 ft |
Height | 5 1/2 in |
Width | 3 3/4 in |
Length | 6 in |
Overall Width | 5.2 in |
Overall Height | 5.9 in |
Overall Length | 4.4 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- ZEELINE $ROTARY PUMP PLASTIC (NS1014)
- PROCON Pump, Rotary Vane, SS (113A035F31CA 250)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 200 ft. Max. Head (4BF1MBB0)
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- STENNER Peristaltic Fixed Rate 45MPHP10 10GPD 100Psi 1/4"W (45MFH2A1SUG1)
- STENNER Peristaltic Adj Rate 45M5 50GPD 25Psi 1/4"W (45MJL5A1STG1)
- Stenner Peristaltic Pumps