Shop All Ferrules
Stenner
Pump Head, w/ Duckbill/Ferrules/Pump Tube
Mfr # S3107-1
Zoro # G709017702
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ferrules, Duckbill, Pump Tube
- Material Santoprene
- Compatible with Series S
- Tubing Connection Size 1/4 in
- Product Type Pump Head
Product Information
Dimensions
Tubing Connection Size | 1/4 in |
Details
Item | Pump Head |
Includes | Ferrules, Duckbill, Pump Tube |
Material | Santoprene |
Compatible with Series | S |
Product Type | Pump Head |
Compatible with Manufacturer Model Number | S3007AA101NG1, S3407AA101NG1, S3V07AA101NG1 |
Flow Rate (Maximum) | 40 gpd |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | S3007AA101NG1, S3407AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Model Number | S3007AA101NG1, S3407AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | S3007AA101NG1, S3407AA101NG1, S3V07AA101NG1 |
For Use With Mfr. Model Number | S3007AA101NG1, S3407AA101NG1, S3V07AA101NG1 |
Description
Stenner S3QP Pump Head Sz#7 Tube/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- SIEMENS Control Transformer, 500 VA, 55 °C, 24V AC, 120/240V AC (MT0500C)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- STENNER Pump Head, w/ Ferrules/Pump Tube (S3104-1)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1828H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1828H-10PACK)
- Stenner Wire Connectors & Disconnects