Shop All Peristaltic Pumps
Stenner
Peristaltic Fixed Rate 85MP5 85GPD 25Psi 1/4"W
Mfr # 85MFL5A1SUG1
Zoro # G3238356
original price:
$601.76
22% off
new price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 25 psi
- Standards cCSAus, CE Certified, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50, UL Listed
- Suction Lift 25 ft
- Max. Flow Rate 85 gpd
- Voltage - Pumps 115V AC
Product Information
- Brand Stenner
- MFR # 85MFL5A1SUG1
- Zoro # G3238356
- Country of Origin United States
- Category Peristaltic Pumps
Dimensions
Height | 6 in |
Width | 5 5/16 in |
Cord Length | 6 ft |
Length | 8 in |
Overall Width | 8 in |
Overall Length | 5.3 in |
Overall Height | 6 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- FILL-RITE Bypass Valve Assembly, Small Pump (KIT120BV)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7790)
- GOULDS WATER TECHNOLOGY 275469132 Water Technology Pump Repair Parts, BLUFFTON CAPACITOR by Xylem. (275469132)
- STENNER Pump, Peristaltic, Max. Flow 14.00 gpd (E10VXHA1S6)
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" W with Tantalum Spring (S420)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Flow activated for Proportional Injection 17 GPD, 100 PSI 1/4" W (S10P)
- STENNER Peristaltic Dual Head Adj Rate 170JL5 170GPD 25Psi 1/4"W (170JL5A1STG1)
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- Stenner Peristaltic Pumps