Shop All Pump Heads
Stenner
No. 2 Pump Head Service Kit-100psi
Mfr # QP102KG1
Zoro # G5360546
original price:
$80.86
14% off
new price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA12, 4VZG3, 4VZG4, 4NA18, 4NA22
- Fits Brand Stenner
- Type Kit
- Includes Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
- For Use With Mfr. Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1
Product Information
- Brand Stenner
- MFR # QP102KG1
- Zoro # G5360546
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA12, 4VZG3, 4VZG4, 4NA18, 4NA22 |
Item | Pump Head Repair Kit |
Fits Brand | Stenner |
Type | Kit |
Includes | Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly |
For Use With Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Material | Polycarbonate |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 17 gpd |
Compatible Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
For Use with Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, Flow Rate (Maximum) 17 gpd, Includes Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly, Material Polycarbonate, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Ethanol/Methanol/Brake Cleaner Drum Pump (TREDRUME-CH)
- TSURUMI PUMP Pump Util Sub 2/3Hp 2In Elec (LB-480-62)
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- FLOTEC Submersible Well Pump, 3 Wire/230V, 1HP (FP3332)
- STENNER Pump Head Service Kit, #5, 25 PSI (PSKL05)
- STENNER 1 Pump Head Service Kit 25Psi (PSKL01)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- STENNER Roller Assembly (UC3ASYD)
- STENNER No. 5 Pump Head Service Kit-25psi (QP255KG1)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ2)
- Stenner Pump Heads