Shop All Pump Parts
Stenner
Main Shaft-double head adjustable output
Mfr # DM5A00D
Zoro # G8417893
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Shaft
- Fits Brand Stenner
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA
- Product Type Main Shaft
Product Information
- Brand Stenner
- MFR # DM5A00D
- Zoro # G8417893
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Controller |
Material | Stainless Steel |
Includes | Shaft |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA |
Product Type | Main Shaft |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA |
Flow Rate (Maximum) | 120 gpd |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA |
Description
Controller, Compatible with Grainger Part Number 35U534, 4NA16, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, Flow Rate (Maximum) 120 gpd, Includes Shaft, Material Stainless Steel, Product Type Main Shaft, Tubing Connection Size Not Applicable, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- RULE 360 GPH Standard Bilge Pump Kit w/Float Switch - 12V (24DA-35A)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-604-R)
- DAYTON Utility Pump 12VDC (5UXN0)
- STENNER Pump Tube #4, PK2 (UCCP204)
- STENNER Inject Fitting W/Nut Ferrule 1/4In, PK5 (MCAK300)
- STENNER Feed Rate Control Service Kit (FSK100)
- STENNER Phenolic Gear W/spacer 26 Rpm (MP6N040)
- STENNER Check Valve Body Only 1/4In (CVF1/4)
- STENNER 4 Pump Tube, PK5 (MCCP204)
- ZOELLER Charger Control Assembly (152899)
- Stenner Pump Parts