Shop All Pump Parts
Stenner
Injection Check Valve 3/8In
Mfr # UCINJ38
Zoro # G0664259
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene, PVC, Santoprene
- Max. Pressure (PSI) 100 psi
- For Use With Stenner Pumps
- Includes 3/8 in Duckbill, PVC Connecting Nut
- Standards ANSI, NSF Certified
Product Information
- Brand Stenner
- MFR # UCINJ38
- Zoro # G0664259
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 1 in |
Chemical Intake Connection Size | 3/8 in |
Media Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Injection Check Valve, Body Material Polypropylene, PVC, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Stenner, Compatible Grainger Part Number 35U534, 35U535, 35U540, 35U543, 35U547, 35U549, 35U552, Compatible Manufacturer Part Number 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series 100, 170, 85, 45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- OASE Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head (45417)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- HONEYWELL E3Sco Carbon Monoxide Co Sensor (E3SCO)
- STENNER Main Shaft Sh-adj. (UCFC5AD)
- STENNER Single Head Feed Rate Control w/shaft (FC5040D)
- STENNER Chemical Solution Tank, 7.5 Gal for SVP Series (STS7N-02G1)
- STENNER Flow Indicator- 3/8In With Bracket (AK700)
- STENNER Roller Assembly, Polyethylene (EC350)
- STENNER Gear Case Service Kit (GSK85F)
- DAYTON Bladder Assembly (PP17GALBLADG)
- Stenner Pump Parts