Shop All Peristaltic Pumps
Stenner
Flow activated for Proportional Injection 17 GPD, 100 PSI 1/4" W
Mfr # S10P
Zoro # G003678081
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stenner
- MFR # S10P
- Zoro # G003678081
- UPC # 840034743784
- Country of Origin United States
- Category Peristaltic Pumps
Description
FEATURES • Activated by a softener valve, water meter, flow switch or other flow activated equipment • Accepts dry contact or 12-24 VAC/VDC signal • Steady solution distribution with 10 PPG mode and 10 PPG dry contact water meter • Leak detection with dedicated output relay • Built-in dry contact signal repeater • Accepts input from a fluid level device • Totally enclosed housing • Self-priming, does not lose prime or vapor lock • Pumps off-gassing solutions and can run dry • 3-point roller design assists with anti-siphon • Tube replacement without tools • Output reproducibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Mounting Ring (134162)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF027LF)
- ZORO SELECT Engine Driven Pump, 6 HP, 3 In. (6CGH3)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass, 70 Mesh (PA 074X)
- STENNER Peristaltic Fixed Rate 85MPHP17 17GPD 100Psi 1/4"W (85MFH2A1SUG1)
- STENNER Pump, Peristaltic, Max. Flow 14.00 gpd (E10VXHA1S6)
- STENNER Peristaltic Adj Rate 85M5 85GPD 25Psi 1/4"W (85MJL5A1STG1)
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" W with Tantalum Spring (S420)
- STENNER Peristaltic Adj Rate 45M5 50GPD 25Psi 1/4"W (45MJL5A1STG1)
- STENNER Peristaltic Adj Rate 85MHP17 17GPD 100Psi 1/4"W (85MJH2A1STG1)
- STENNER Peristaltic Adj Rate 85MHP5 5GPD 100Psi 1/4"W (85MJH1A1STG1)
- Stenner Peristaltic Pumps