Shop All Chemical Metering Pumps
Stenner
Econ VX Variable Speed 38.8GPD 25Psi
Mfr # E20VXCA1S6G1
Zoro # G9375554
original price:
$405.73
14% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (GPD) - Pumps 38.80 gpd
- Max. Flow (gpd) - Pumps 38.80 gpd
- Max. Pressure - Pumps 25 psi
Product Information
- Brand Stenner
- MFR # E20VXCA1S6G1
- Zoro # G9375554
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 3 3/4 in |
Height | 5 1/2 in |
Cord Length | 6 ft |
Length | 6 in |
Overall Length | 4.4 in |
Overall Height | 5.9 in |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Overall Width | 5.2 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Mounting Bracket Kit (KIT902MB)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- DAYTON Utility Pump 12VDC (5UXN0)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- STENNER S Var Series 60GPD 25PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V04AA301N)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- STENNER Pump Adj Rate 45M5 50GPD 25Psi 1/4"W 220V/60Hz (45MJL5B1STAA)
- STENNER S3QP Roller Assembly (S3500-1)
- STENNER Pump Head Rebuild Kit - S Series S3002 (S3102K)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- Stenner Chemical Metering Pumps