Shop All Chemical Metering Pumps
Stenner
Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi
Mfr # E10T2C81S8G1
Zoro # G8522202
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Fixed
- Max. Flow (GPD) - Pumps 15.00 gpd
- Max. Flow (gpd) - Pumps 15.00 gpd
- Voltage 120
Product Information
- Brand Stenner
- MFR # E10T2C81S8G1
- Zoro # G8522202
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 5 13/16 in |
Width | 5 5/8 in |
Length | 5 5/16 in |
Cord Length | 10 ft |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Overall Height | 5.4 in |
Overall Length | 3.7 in |
Overall Width | 5.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Operated Drum Pump, Piston, 316 SS (32ZN70)
- GROZ Fuel Nozzle, Manual, DEF, Adblue, Urea (45589)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2032BHF)
- NEPTUNE 530-A-N3-AM Simplex Hydraulic Metering Pump, Series 500-A. 5.5 GPH at 100 psi, 350 psi (530-A-N3-AM)
- STENNER S Series S3002 Variable Speed 17GPD 100 Psi (S3002AA101NG1)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 3/8"W (45MJH7A3STAA)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- STENNER Chemical Metering Pump, PolyC, 1/4in, 5gpd (S3V01AA101NG1)
- STENNER Econ VX Variable Speed 14GPD 25Psi (E10VXBA1S6G1)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC54SA-KTC1-XXX)
- Stenner Chemical Metering Pumps