Shop All Chemical Metering Pumps
Stenner
Econ T 7Day/24Hour Timer Pump 0.22 oz/min 25Psi
Mfr # E10T1A81S8G1
Zoro # G8522193
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Fixed
- Max. Flow (gpd) - Pumps 2.50 gpd
- Max. Flow (GPD) - Pumps 2.50 gpd
- Voltage 120
Product Information
- Brand Stenner
- MFR # E10T1A81S8G1
- Zoro # G8522193
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 5 5/16 in |
Height | 5 13/16 in |
Width | 5 5/8 in |
Cord Length | 10 ft |
Overall Length | 3.7 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Overall Width | 5.9 in |
Overall Height | 5.4 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush Kit (PP61006G)
- SPRINGER PARTS R10-1 1/2-47 Cover Seal; Replaces Alfa Laval Part# 401240 (401240SP)
- APACHE Fuel Nozzle Splash Guard, Blue, 1" (99000244)
- WHALE MARINE Supersub 12V 650GPH Low Profile Automatic Bilge Pump (SS5212)
- STENNER Econ LD Pump, 1-50.7 OZ/HR, 80 psi, 120V (E10LHHA1S6)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 3/8"W (45MJH7A3STAA)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- STENNER Econ VX Variable Speed 14GPD 25Psi (E10VXBA1S6G1)
- STENNER QuickPro Latch Only, PK2 (QP401-2)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- Stenner Chemical Metering Pumps