Shop All Topical Ointments, Creams, and Antiseptics
Steins
Metatarsal Pad, Unisex, 1-1/8" L, PK6
Mfr # 765-4020-0006
Zoro # G3066843
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 1 1/8 in
- Width 1 in
- Material Felt
- Includes (6) Metatarsal Pad
Product Information
- Brand Steins
- MFR # 765-4020-0006
- Zoro # G3066843
- UPC # 041298990277
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 1 1/8 in |
Width | 1 in |
Unit Length | 1 1/8 in |
Unit Width | 1 in |
Details
Item | Metatarsal Pad |
Color | Beige |
Material | Felt |
Includes | (6) Metatarsal Pad |
Package Type | Packet |
Product Type | Metatarsal Pad |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Description
Metatarsal Pad, Product Type Metatarsal Pad, Material Felt, Unit Length 1 1/8 in, Unit Width 1 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Beige, Package Type Packet, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAYA Shower Gel, 1 ounce, 144PK (PAYA006-00)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 2 5/8x9", WHT (91328)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- STEINS Adhesive Felt Corn Pad, C-4, 1/16", PK500 (765-1022-0000)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz, PK72 (75000CT)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- Steins Topical Ointments, Creams, and Antiseptics