Shop All Felt Pads
Steins
Adhesive Felt Pads, 1/4" W, 5" L, PK100
Mfr # 765-2591-0000
Zoro # G6302655
product price: $87.99
/pk 100, $0.88/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Color White
- Package Type Bag
- Sterile/Non-Sterile Non-Sterile
- Length 5 in
Product Information
Dimensions
Length | 5 in |
Width | 1/4 in |
Unit Length | 5 in |
Unit Width | 1/4 in |
Details
Material | Wool |
Color | White |
Item | Adhesive Blister Pad |
Package Type | Bag |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Industry Type | Healthcare |
Product Type | Adhesive Felt Pad |
Sterility | Non-Sterile |
Water Resistance | Not Water Resistant |
Description
Adhesive Blister Pad, Product Type Adhesive Felt Pad, Material Wool, Unit Length 5 in, Unit Width 1/4 in, Sterility Non-Sterile, Water Resistance Not Water Resistant, Color White, Package Type Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Antique Brass (15142XA-SL)
- MSI Royal White Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0063-SAM)
- STEINS Adhesive Felt Pad, Pink, 1-3/8"L, PK100 (765-2370-0000)
- STEINS Adhesive Felt Pad, White, 2-3/8" L, PK100 (765-6529-0000)
- COFAIR PRODUCTS Cofair Products BST325 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape (128764)
- SHEPHERD HARDWARE Wedge-It Plastic Shim (9436)
- ZORO SELECT Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2" (10J999)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- SHEPHERD HARDWARE BLNKT FELT SQUARE 4-1/2"" (9950)
- Steins Leveling Feet & Pads