Shop All Felt Pads
Steins
Adhesive Felt Pads, 1/16"W, 2-1/2" L, PK100
Mfr # 765-2149-0000
Zoro # G6302969
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Color Beige
- Sterile/Non-Sterile Non-Sterile
- Industry Type Healthcare
- Width 1/16 in
Product Information
Dimensions
Width | 1/16 in |
Length | 2 1/2 in |
Unit Width | 1/16 in |
Unit Length | 2 1/2 in |
Details
Material | Wool |
Color | Beige |
Sterile/Non-Sterile | Non-Sterile |
Item | Adhesive Blister Pad |
Industry Type | Healthcare |
Waterproof | No |
Package Type | Bag |
Product Type | Adhesive Felt Pad |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Description
Adhesive Blister Pad, Product Type Adhesive Felt Pad, Material Wool, Unit Length 2 1/2 in, Unit Width 1/16 in, Sterility Non-Sterile, Water Resistance Not Water Resistant, Color Beige, Package Type Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Universal Knob Latch, Aluminum (V670)
- FALCON Falcon W581PSRD626 W Series Storeroom Dane Lever Small Rose Lock C Keyway 30197 Latch 30148 Strike (W581PSRD626)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- STEINS Adhesive Felt Pads, 1/4" W, 5" L, PK100 (765-2591-0000)
- STEINS Adhesive Felt Pad, White, 2-3/8" L, PK100 (765-6529-0000)
- STEINS Adhesive Felt Pad, Pink, 1-3/8"L, PK100 (765-2370-0000)
- PROSOURCE Roll Felt Hvyduty 3/8In X 40In (FE-50232-PS)
- SURFACE SHIELDS PROTECTR CARPET 24""X50' (CS2450)
- KRAFT TOOL Felt Pads for Blister Brush (PL225)
- MASTER CASTER Pad, Felt, 1-1/4", Beige, PK100 (88847)
- Steins Leveling Feet & Pads