Shop All Felt Pads
Steins
Adhesive Felt Pad, Pink, 1-3/8"L, PK100
Mfr # 765-2370-0000
Zoro # G5566401
product price: $32.35
/pk 100, $0.32/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt, Wool
- Color Pink
- Length 1 3/8 in
- Industry Type Healthcare
- Package Type Box
Product Information
Dimensions
Length | 1 3/8 in |
Width | 1 7/8 in |
Unit Length | 1 3/8 in |
Unit Width | 1 7/8 in |
Details
Material | Felt, Wool |
Color | Pink |
Industry Type | Healthcare |
Package Type | Box |
Item | Adhesive Blister Pad |
Waterproof | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Adhesive Felt Pad |
Sterility | Non-Sterile |
Water Resistance | Not Water Resistant |
Description
Adhesive Blister Pad, Product Type Adhesive Felt Pad, Material Felt, Wool, Unit Length 1 3/8 in, Unit Width 1 7/8 in, Sterility Non-Sterile, Water Resistance Not Water Resistant, Color Pink, Package Type Box, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 232221-8 Leaf Spring A (232221-8)
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/18-W)
- STEINS Adhesive Felt Pad, White, 2-3/8" L, PK100 (765-6529-0000)
- STEINS Adhesive Felt Pads, 1/4" W, 5" L, PK100 (765-2591-0000)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- PROJEX Felt Self Adhesive Surface Pad Brown Round 3/4 in. W 20 pk (P0093)
- M-D Spacers 3/16 inch Tile BG200 (49164)
- MAGIC SLIDERS Floorslide1-1/8X1-1/4Tip (04273)
- PROJEX Beige 1 in. Nail-On Felt Chair Glide 8 pk, 8PK (P0010)
- Steins Leveling Feet & Pads