Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Weldlite Welding Jacket, 45", Green, XL
Mfr # 1036-X
Zoro # G0625585
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size XL
- Length 30 in
- Color Green
- Material Cotton
Product Information
- Brand Steiner
- MFR # 1036-X
- Zoro # G0625585
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Weldlite Welding Jacket, 45", Green, XL |
Color Family | Green |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10 |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Welding Jacket Style | Fabric |
Total Number of Pockets | 2 |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket, 45 In., Green, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, XL, PR (07-002-XL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Diesel Fuel, Landscape (OS-DS-D-710-L-2006)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 3XL (1080MB-3X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, L (1060-L)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- Steiner Flame Resistant & Arc Flash Jackets & Coats