Shop All Welding Jackets
Steiner
Weldlite Welding Jacket, 45", Green, 4XL
Mfr # 1036-4X
Zoro # G1963917
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Closure Type Snaps
- Standards ASTM D6413-10
Product Information
- Brand Steiner
- MFR # 1036-4X
- Zoro # G1963917
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Details
Item | Weldlite Welding Jacket |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Total Number of Pockets | 2 |
Welding Jacket Style | Fabric |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- GLOWEAR BY ERGODYNE XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- STEINER Weldlite Welding Jacket, 45", Green, M (1036-M)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- STEINER Welding Jacket, 30", Blue, XL, 9FR (1150-X)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- Steiner Workwear and Protective Clothing