Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 8 ft L, Black
Mfr # 500HD-6X8
Zoro # G406016701
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 6 ft
- Material Steel
- Finish Black Enamel
- Overall Length 8 ft
Product Information
- Brand Steiner
- MFR # 500HD-6X8
- Zoro # G406016701
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Overall Length | 8 ft |
Compatible Pipe Diameter | 1 1/8 in |
Details
Color | Black |
Item | Welding Screens |
Material | Steel |
Finish | Black Enamel |
Compatible with Manufacturer Model Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
Compatible with Brand | Protect-O-Screen HD |
Product Type | Screen Frame |
Compatible Manufacturer Part Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
Compatible with Manufacturer Part Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
Compatible with Manufacturer Model Number [NEW] | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
Compatible Manufacturer Model Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
For Use with Mfr. Model Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
For Use With Mfr. Model Number | 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8 |
Description
Welding Screens, Product Type Screen Frame, Compatible Pipe Diameter 1 1/8 in, Overall Height 6 ft, Overall Length 8 ft, Includes Not Applicable, Color Black, Compatible with Brand Protect-O-Screen HD, Compatible with Manufacturer Model Number 501HD-6X8, 522HD-6X8, 525HD-6X8, 532HD-6X8, 533HD-6X8, 534HD-6X8, 535HD-6X8, 536HD-6X8, 538HD-6X8, 539HD-6X8, 548HD-6X8, Finish Black Enamel, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Heating (0323-0252)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK, CLEAR (BDWH-TRUEVIEW-PANOV2-IL)
- MILLER ELECTRIC Plasma Cutting Tip, 100A, PK5 (219679)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 150 psi (213-4109)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (83411B)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (525-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (538HD-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- Steiner Welding Screens