Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 6 ft W, Black
Mfr # 522HD-6X6
Zoro # G306016757
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protect-O-Screen HD
- Features Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Standards Meets Fire Marshall requirements
- Frame Finish Black Enamel
- Overall Height 6 ft
Product Information
- Brand Steiner
- MFR # 522HD-6X6
- Zoro # G306016757
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Frame Leg Length | 24 in |
Overall Width | 6 ft |
Screen Width | 6 ft |
Frame Tube Size | 1 in |
Details
Series | Protect-O-Screen HD |
Features | Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Standards | Meets Fire Marshall requirements |
Item | Welding Screens |
Frame Finish | Black Enamel |
Process | Sparks, Spatter, UV Flash |
Includes Frame | Yes |
Screen Material Color | Shade 8 |
Base Frame Type | Platform Legs |
Resistance Properties | Rust Resistant |
Screen Material | Vinyl |
Frame Material | Steel |
Opacity | Tinted Transparent |
Screen Material Weight | 13 oz/sq yd |
Maximum Temperature | 150 Degrees F |
Screen Material Coating | Vinyl |
Screen Material Thickness | 0.36 mm |
Description
Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Shade 8, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 5356 Filler Metal, 1/16, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL5356062-1DP)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 10 lb. (S522508-G22)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- AMERICAN TORCH TIP Gooseneck, 500A, 45 Degrees (65-5145)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (83411B)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- Steiner Welding Screens