Shop All Welding Screens
Steiner
Welding Screen, 8 ft. H x 8 ft. W
Mfr # 525HD-8X8
Zoro # G9907165
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Includes Quick-Snap Connection
- Welding Protection Sub-Category Screens
- Protective Thickness 0.013 in
- Protective Color Blue
Product Information
- Brand Steiner
- MFR # 525HD-8X8
- Zoro # G9907165
- UPC # 690830505884
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 8 ft |
Overall Height | 8 ft |
Overall Width | 8 ft |
Screen Width | 0.013 in |
Frame Tube Size | 1 in |
Panel Height | 8 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045, Pk10 (140-0442)
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- AMERICAN TORCH TIP Handle, 10N15 (10N15)
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (322-6X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (73411B)
- Steiner Welding Screens