Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 6 ft. W
Mfr # 535-6X6
Zoro # G9907217
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Screens
- Includes Easy-Slide Connection
- Protective Thickness 0.013 in
- Protective Height 6 ft
- Standards California Fire Marshal Approved, CPAI-84, NFPA 701
Product Information
- Brand Steiner
- MFR # 535-6X6
- Zoro # G9907217
- UPC # 690830535669
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Overall Height | 6 ft |
Frame Tube Size | 3/4 in |
Overall Width | 6 ft |
Screen Width | 0.013 in |
Panel Height | 6 ft |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- FLANGE WIZARD Flange Wizard 496-30061-1.007 Plasma Wiz W-1.007 Bushing (496-30061-1.007)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (164-1)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- Steiner Welding Screens