Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 6 ft. W
Mfr # 533-6X6
Zoro # G9907129
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Standards California Fire Marshal Approved, CPAI-84, NFPA 701
- Material Weight 13 oz/sq yd
- Protective Height 6 ft
- Grommet Placement 12 in Centers on Four Sides
Product Information
- Brand Steiner
- MFR # 533-6X6
- Zoro # G9907129
- UPC # 690830533665
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Overall Height | 6 ft |
Overall Width | 6 ft |
Panel Height | 6 ft |
Screen Width | 0.013 in |
Frame Tube Size | 3/4 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARQUEST 1/4 Ceramic Nozzle, 40057 (40057)
- FORNEY Window Shield Clear (58602)
- WESTWARD Welding Wire, 1/16", E71T-1 (20YD77)
- WESTERN ENTERPRISES Western Enterprises 312-FA-10 Flash Arrestor (312-FA-10)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (538-4X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (325-6X8)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (538HD-6X6)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- Steiner Welding Screens