Shop All Welding Jackets
Steiner
Welding Jacket, XL, 30", Brown
Mfr # 1215-X
Zoro # G3856605
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Material Cowhide
- Fits Chest Size 52 in to 54 in
- Closure Type Snaps
Product Information
- Brand Steiner
- MFR # 1215-X
- Zoro # G3856605
- UPC # 690830121534
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand Up/Roll Down, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfortable, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Stand-Up/, Tapered Fit, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- SHIELD FIRE PROTECTION Shield 10B:C 2.5Lb. Fire Extinguisher (13415D)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- 3M PELTOR Series 2000, Gray/Blue-Green Tem, PK20 (S2002SGAF-BGR)
- STEINER Welding Jacket, L, 30", Brown (1215-L)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Spats, 12In, Brown, PR (12186)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- Steiner Welding Protection