Shop All Welding Jackets
Steiner
Welding Jacket, S, 30", Brown
Mfr # 9215-S
Zoro # G3851565
original price:
$98.45
8% off
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Material Cowhide
- Cuff Style Snap
- Closure Type Snaps
Product Information
- Brand Steiner
- MFR # 9215-S
- Zoro # G3851565
- UPC # 690830921509
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand Up/Roll Down, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 29 In L, 7/8 In (T12S3929BL)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- STEINER Spats, 5In, Brown, PR (12185)
- STEINER Welding Jacket, 2XL, 30", Brown, Cuff Style: Snap (9215-2X)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXXL)
- Steiner Welding Protection