Shop All Welding Jackets
Steiner
Welding Jacket, L, 30", Brown
Mfr # 1215-L
Zoro # G3856596
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Brown
- Material Cowhide
- Heat Protection Type Flames, Metal Spatter, Sparks
Product Information
- Brand Steiner
- MFR # 1215-L
- Zoro # G3856596
- UPC # 690830121527
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand Up/Roll Down, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfortable, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Stand-Up/, Tapered Fit, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- STEINER Welding Jacket, XL, 30", Brown (1215-X)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- STEINER Welding Jacket, Black, Cotton, S (1160-S)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- Steiner Welding Jackets