Shop All Welding Jackets
Steiner
Welding Jacket, 3XL, 30", Green
Mfr # 1038-3X
Zoro # G3852003
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Cuff Styles Snap
- Closure Type Snaps
Product Information
- Brand Steiner
- MFR # 1038-3X
- Zoro # G3852003
- UPC # 690830103851
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 60 in to 64 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 60 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER Welding Jacket, L, 30", Green (1038-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- STEINER Cowhide Welding, Jacket, 30", L (8215-L)
- STEINER Cowhide Welding, Jacket, 30", M (8215-M)
- TILLMAN Blue Jacket size L (6230BL)
- Steiner Workwear and Protective Clothing