Shop All Welding Jackets
Steiner
Welding Jacket, 30", Blue, L, 9FR
Mfr # 1150-L
Zoro # G6931640
product price: $32.85
/ea
Sold in multiples of 6 for $197.10
$197.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Blue
- Closure Type Snaps
- Material Cotton
- Heat Protection Type Flames, Metal Spatter, Sparks
Product Information
- Brand Steiner
- MFR # 1150-L
- Zoro # G6931640
- UPC # 690830115021
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Details
Item | Welding Jacket |
Color | Blue |
Closure Type | Snaps |
Material | Cotton |
Heat Protection Type | Flames, Metal Spatter, Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10 |
Garment Type | Jacket |
Total Number of Pockets | 2 |
Gender | Men's |
Passes ASTM F6413 Flame Test | D6413-10 |
Number of Outside Pockets | 1 |
Includes Mesh Back | No |
Includes Soapstone Pocket | Yes |
Fall Protection Compatible | No |
Collar Style | Mandarin |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
High-Visibility | No |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0305-NP_10x7 (LCU3-0305-NP_10x7)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- STEINER Welding Jacket, 30", Blue, 2XL, 9FR (1150-2X)
- STEINER Welding Jacket, 30", Blue, XL, 9FR (1150-X)
- STEINER Welding Jacket, 30", Blue, 3XL, 9FR (1150-3X)
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- STEINER Welding Jacket, Black, Carbonized Fiber, 3XL (1360-3X)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- Steiner Welding Protection