Shop All Welding Screens
Steiner
Welding Curtain Window, 24 x 12In
Mfr # 338WV-1X2
Zoro # G5586165
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Curtains
- Thickness 0.014"
- Includes 1 in Hook-and-Loop Sewn to Perimeter
- Protective Thickness 0.014 in
- Protective Material Transparent Vinyl
Product Information
- Brand Steiner
- MFR # 338WV-1X2
- Zoro # G5586165
- UPC # 690830338246
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 2 ft. |
Protective Width | 2 ft |
Height | 1 ft. |
Protective Height | 1 ft |
Overall Height | 1 ft |
Overall Length | 2 ft |
Details
Welding Protection Sub-Category | Curtains |
Thickness | 0.014" |
Includes | 1 in Hook-and-Loop Sewn to Perimeter |
Protective Thickness | 0.014 in |
Protective Material | Transparent Vinyl |
Material | Transparent Vinyl |
With Grommet / Without Grommet | Without Grommet |
Material Weight | 13 oz/sq yd |
Item | Welding Curtain Window |
Standards | California Fire Marshal Approved |
Features | Replacement Orange Transparent Weldview Window |
Color | Orange |
Protective Color | Orange |
Withstand Temp. | 150 Degrees F |
Product Type | Replacement Window |
Description
Welding Curtain Window, Product Type Replacement Window, Overall Height 1 ft, Overall Length 2 ft, Includes 1 in Hook-and-Loop Sewn to Perimeter, Color Orange, Material Transparent Vinyl, Protective Material Transparent Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY SOLDER LEAD FREE 8OZ SILVER (23000)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7328 (312-7328)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- STEINER Welding Booth, 8 ft W, 6 ft H, Orange (538WC-338-6X8)
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- Steiner Welding Screens