Shop All Welding Screens
Steiner
Welding Curtain S-Hook, PK10
Mfr # 41000
Zoro # G0377815
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Welding Curtain S-Hook
- Compatible Pipe Diameter 2 in
Product Information
- Brand Steiner
- MFR # 41000
- Zoro # G0377815
- UPC # 690830008699
- Country of Origin Taiwan, Province of China
- Category Welding Screens
Dimensions
Compatible Pipe Diameter | 2 in |
Details
Item | Welding Curtain S-Hook |
Product Type | Welding Curtain S-Hook |
Description
Welding Curtain S-Hook, Product Type Welding Curtain S-Hook, Compatible Pipe Diameter 2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- AMERICAN TORCH TIP Cutting Tip, size 4 (GPN-4)
- WELLER Solder Tip (PTS8)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (534-4X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (522HD-8X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- TILLMAN Tilman Protective Legging, PR (530CL)
- Steiner Welding Screens