Shop All Welding Screens
Steiner
Welding Curtain, 8 ft. W x 6 ft.H, 0.014In
Mfr # 533-6X8
Zoro # G0183526
original price:
$168.97
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Height 6 ft
- Thickness 0.014"
- Grommet Placement 12 in Centers on Four Sides
- Withstand Temp. 150 Degrees F
- Welding Protection Sub-Category Screens
Product Information
- Brand Steiner
- MFR # 533-6X8
- Zoro # G0183526
- UPC # 690830533863
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Width | 8 ft. |
Protective Width | 8 ft |
Overall Height | 6 ft |
Overall Width | 8 ft |
Panel Height | 6 ft |
Frame Tube Size | 3/4 in |
Screen Width | 0.014 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030 (7977036)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- STEINER Clear Vinyl Curtain, 72"X81Yd Roll (339-72R)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (538-6X8)
- POWERWELD Replacement Welding Curtain, 6' x 6', Yellow (PWRC66YE)
- Steiner Welding Screens