Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. W, 6 ft., Orange
Mfr # 348-6X6
Zoro # G5784886
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Finished Hems, Heavy-Duty Vinyl for High Abrasion Applications
- Standards California Fire Marshal Approved
- Grommet Placement 12 in Centers on Four Sides
- Protective Material Transparent Vinyl
- Height 6 ft.
Product Information
- Brand Steiner
- MFR # 348-6X6
- Zoro # G5784886
- UPC # 690830348665
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Width | 6 ft. |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Orange, Curtain Material Weight 36 oz/sq yd, Curtain Material Thickness 1.02 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 1/2", #8 (WP17/WP18/WP26) (54N14)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Copper, 5/8 in. with 1/8 in. Recess (PNS-5818C)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100351)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (501-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (538-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (522HD-8X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Red (22RN59)
- Steiner Welding Screens