Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 6 ft. W
Mfr # 339-6X6
Zoro # G9906788
original price:
$67.19
5% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 16 oz/sq yd
- Standards California Fire Marshal Approved
- Withstand Temp. 150 Degrees F
- Features Clear Visibility for Chipping and Grinding Applications
- Protective Thickness 0.016 in
Product Information
- Brand Steiner
- MFR # 339-6X6
- Zoro # G9906788
- UPC # 690830339663
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Clear, Curtain Material Weight 16 oz/sq yd, Curtain Material Thickness 0.41 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320)
- WESTERN ENTERPRISES Western Enterprises 312-PF2-4-72 We Pf2-4-72 Pigtail (312-PF2-4-72)
- VICTOR Welding Torch, 11 in., Heavy Duty (0382-0015)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC (83411)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- Steiner Welding Screens