Shop All Welding Screens
Steiner
Welding Booth, 6 ft W, 6 ft H, Orange
Mfr # 538WC-338-6X6
Zoro # G5122434
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 12 oz/sq yd
- Protective Width 6 ft
- Protective Material Transparent Vinyl
- Protective Color Orange
- Welding Protection Sub-Category Screens
Product Information
- Brand Steiner
- MFR # 538WC-338-6X6
- Zoro # G5122434
- UPC # 690830538677
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Overall Height | 6 ft |
Protective Height | 6 ft |
Panel Width | 6 ft |
Panel Height | 6 ft |
Frame Leg Length | 1.1 in |
Frame Tube Size | 1 in |
Overall Width | 6 ft |
Description
Welding Booth, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 6 ft, Overall Height 6 ft, Panel Material Color Orange, Panel Material Vinyl, Panel Weight 12 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties Rust Resistant, Fastener Type Grommets, Frame Finish Enamel Finish, Frame Leg Length 1.1 in, Frame Material Steel, Frame Tube Size 1 in, Included Panels (3) Curtains, Panel Height 6 ft, Panel Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tweco Style Ground Clamp, 300A (EL-300)
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- SAFETUBE Strap, Carrying (1205451)
- AMERICAN TORCH TIP Gooseneck, 30 Degrees, 12" (M13304-12)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- STEINER Welding Screens, 6 ft H, 8 ft L, Black (500HD-6X8)
- STEINER Blue Welding Curtain, 72"X81Yd Roll (325-72R)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538-6X10)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- Steiner Welding Screens