Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 6 ft W, Tan
Mfr # 372-72R
Zoro # G306016702
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Standards FM Approved
- Features Heat Cleaned
- Material - Coating Uncoated Fiberglass
- coating-material Uncoated - Fiberglass
Product Information
- Brand Steiner
- MFR # 372-72R
- Zoro # G306016702
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Length | 150 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 6 ft |
Details
Protective Material | Fiberglass |
Standards | FM Approved |
Item | Welding Blanket Roll |
Features | Heat Cleaned |
Material - Coating | Uncoated Fiberglass |
coating-material | Uncoated - Fiberglass |
Maximum Temperature | 1,000 Degrees F |
Protective Material Thickness | 0.04 in |
Protective Material Weight | 18 oz/sq yd |
Grommet Material | Brass |
Duty Rating | Light |
Process | Light Sparks, Minimal Spatter |
Fastener Type | Grommets |
Protective Material Coating | Uncoated |
Resistance Properties | Abrasion Resistant |
Product Type | Blanket Roll |
Protective Material Color | Tan |
Grommet Spacing | 24 in |
Grommet Location | Two on Each Corner |
Series | 372 |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Series 372, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- WESTWARD Mig Welding Wire, ER5356, 0.035, 1lb (24D960)
- CONTINENTAL Twin Line Welding Hose, 1/4", 25 ft. (TWR-04-025BB)
- K-T INDUSTRIES CLEAR LENS COVER, 2PK (4-1191)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., White (367-4X6)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- STEINER Welding Blanket Roll, 4 ft. H x 50 ft. W (317-48RF)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- Steiner Welding Protection Accessories